Motion
7700 H78SS COTT

PEER CHAIN
7700 H78SS COTT

Engineering Chain - Mill Series, 78 / 2.6090 in Pitch, Cottered, Cast Iron Material
MI ITEM #05673499
MFR #7700 H78SS COTT
Price$187.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
7700 H78SS COTT

Engineering Chain - Mill Series, 78 / 2.6090 in Pitch, Cottered, Cast Iron Material
MI ITEM #05673499
MFR #7700 H78SS COTT

Mfr description
H78SS COTT X 10 FT
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$187.43/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Link Plate Height
    1.1250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.125 in
  • Tensile Strength
    16000 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    H78 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Material
    Cast Iron
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Mill
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)