Motion
614R COTT X 10 FT

PEER CHAIN
614R COTT X 10 FT

Engineering Chain - 614R Series, 614 / 6.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673500
MFR #614R COTT X 10 FT
Price$260.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
614R COTT X 10 FT

Engineering Chain - 614R Series, 614 / 6.0000 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673500
MFR #614R COTT X 10 FT

Mfr description
614R COTT X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.56/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    614 / 6.0000 in
  • Link Plate Height
    2.000 in
  • Link Plate Thickness
    0.374 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.750 in
  • Plate Height
    2.000 in
  • Plate Thickness
    0.374 in
  • Roller Diameter
    2.500 in
  • Weight
    11 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    614
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    6946
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    614R
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)