Motion
88K COTT X 10 FT

PEER CHAIN
88K COTT X 10 FT

Engineering Chain - 88K Series, 88 / 2.6090 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673502
MFR #88K COTT X 10 FT
Price$46.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
88K COTT X 10 FT

Engineering Chain - 88K Series, 88 / 2.6090 in Pitch, Cottered, Carbon Steel Material
Mi Item #05673502
MFR #88K COTT X 10 FT

Mfr description
88K COTT X 10 FT
  • Open barrel construction minimizing pin surface contact.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • Quad staked pins for greater durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.33/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    88 / 2.6090 in
  • Link Plate Height
    1.055 in
  • Link Plate Thickness
    0.201 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Plate Height
    1.055 in
  • Plate Thickness
    0.201 in
  • Weight
    2.395 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    88K
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Stock Number
    20149
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    88K
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)