Motion
27621 MC33

PEER CHAIN
27621 MC33

Engineering Chain - Pintle Series, MC 33 / 2.7500 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673508
MFR #27621 MC33
Price$99.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
27621 MC33

Engineering Chain - Pintle Series, MC 33 / 2.7500 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673508
MFR #27621 MC33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.34/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    MC 33 / 2.7500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.142 in
  • Plate Height
    0.356 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    MC33
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Pintle
  • Standards Met
    ANSI

Overview

Mfr description
MC33 X 10 FT
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought