Motion
5673509

PEER CHAIN
5673509

Connecting Link - 546 / 5/8 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673509
MFR #5673509
List Price$11.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673509

Connecting Link - 546 / 5/8 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673509
MFR #5673509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.61/pc for your price

Overview

Mfr description
BL546 PROCOAT COTT CONN LINK EA PK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Chain Size & Pitch
    546 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Finish Coating
    ProCoat
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    29000
  • Weight
    0.03 lbs
  • Chain Number & Pitch
    BL546 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought