Motion
5673514

PEER CHAIN
5673514

Connecting Link - 1666 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #05673514
MFR #5673514
Price$53.19/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673514

Connecting Link - 1666 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #05673514
MFR #5673514

Mfr description
BL1666 COTT CONN LINK EA PK
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.19/pc

Specifications

Dimensions

  • Chain Size & Pitch
    1666 / 1-1/2 in
  • Link Plate Height
    1.900 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.687 in
  • Pin Length
    2.0900 in, 53.09 mm
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.281 in
  • Weight
    1.8 lbs
  • Weight per Foot
    1.8 lbs, 2.68 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    BL1666
  • Chain Number & Pitch
    BL1666 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    BL1666 C C/L EA PK
  • Manufacturer Stock Number
    25838
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    BL1666
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)