Motion
5673519

PEER CHAIN
5673519

Leaf Chain Riveted - 4 x 4 Lacing, 0.5000 in Pitch, 100 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673519
MFR #5673519
Price$74.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673519

Leaf Chain Riveted - 4 x 4 Lacing, 0.5000 in Pitch, 100 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673519
MFR #5673519

Mfr description
AL444 PROCOAT X 100 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.41/ft

Specifications

Dimensions

  • Lacing
    4 x 4
  • Link Plate Height  
    0.4100 in
  • Link Plate Thickness  
    0.0600 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.1560 in
  • Pitch  
    0.5000 in
  • Weight
    0.51 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    AL444 PRO / 1/2"
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat Carbon Steel
  • Manufacturer Stock Number
    16249
  • Material
    ProCoat Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)