Motion
5673521

PEER CHAIN
5673521

Leaf Chain Riveted - 8 x 8 Lacing, 0.7500 in Pitch, 150 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673521
MFR #5673521
Price$92.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673521

Leaf Chain Riveted - 8 x 8 Lacing, 0.7500 in Pitch, 150 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673521
MFR #5673521

Mfr description
AL688 PROCOAT X 150 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.54/ft

Specifications

Dimensions

  • Lacing
    8 x 8
  • Link Plate Height  
    0.6150 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    150 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.7500 in
  • Weight
    2.11 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    AL688 PRO / 3/4"
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat Carbon Steel
  • Manufacturer Stock Number
    25091
  • Material
    ProCoat Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)