Motion
5673524

PEER CHAIN
5673524

Leaf Chain Riveted - 6 x 6 Lacing, 1.0000 in Pitch, 100 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673524
MFR #5673524
List Price$171.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673524

Leaf Chain Riveted - 6 x 6 Lacing, 1.0000 in Pitch, 100 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673524
MFR #5673524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.77/ft for your price

Overview

Mfr description
BL866 PROCOAT X 100 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Lacing
    6 x 6
  • Pitch
  • Pin Diameter
  • Country of Origin
    Taiwan
  • Link Plate Height
  • Link Plate Thickness
  • Overall Length
    100 ft
  • Material
    ProCoat Carbon Steel
  • Finish Coating
    ProCoat Carbon Steel
  • Chain Construction
    Riveted
  • Standards Met
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Stock Number
    24639
  • Weight
    4.54 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought