Motion
BL434 PROCOAT X 100 FT

PEER CHAIN
BL434 PROCOAT X 100 FT

Leaf Chain Riveted - 3 x 4 Lacing, 0.5000 in Pitch, 100 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673525
MFR #BL434 PROCOAT X 100 FT
Price$47.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
BL434 PROCOAT X 100 FT

Leaf Chain Riveted - 3 x 4 Lacing, 0.5000 in Pitch, 100 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673525
MFR #BL434 PROCOAT X 100 FT

Mfr description
BL434 PROCOAT X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.65/ft

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    9370 lbs
  • Lacing
    3 x 4
  • Link Plate Height  
    0.4750 in
  • Link Plate Thickness  
    0.0800 in
  • Overall Length
    100 ft
  • Pin Diameter  
    0.2000 in
  • Pitch  
    0.5000 in
  • Weight
    0.64 lbs
  • Width
    0.3260 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    BL434 PRO / 1/2"
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat Carbon Steel
  • Manufacturer Stock Number
    8134
  • Material
    ProCoat Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    BL
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)