Motion
5673526

PEER CHAIN
5673526

Leaf Chain Riveted - 3 x 4 Lacing, 0.6250 in Pitch, 10 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673526
MFR #5673526
Price$70.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673526

Leaf Chain Riveted - 3 x 4 Lacing, 0.6250 in Pitch, 10 ft Overall Length, ProCoat Carbon Steel Material
MI ITEM #05673526
MFR #5673526

Mfr description
BL534 PROCOAT X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.31/ft

Specifications

Dimensions

  • Lacing
    3 x 4
  • Link Plate Height  
    0.5940 in
  • Link Plate Thickness  
    0.0940 in
  • Overall Length
    10 ft
  • Pin Diameter  
    0.2340 in
  • Pitch  
    0.6250 in
  • Weight
    1.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    BL534 PRO / 5/8"
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat Carbon Steel
  • Manufacturer Stock Number
    20994
  • Material
    ProCoat Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)