Motion
LL1266 X 50 FT

PEER CHAIN
LL1266 X 50 FT

Leaf Chain - 6x6 Lacing, 0.7500 in Pitch, 50 ft Overall Length, Carbon Steel Material
MI ITEM #05673529
MFR #LL1266 X 50 FT
Your Price$23.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
LL1266 X 50 FT

Leaf Chain - 6x6 Lacing, 0.7500 in Pitch, 50 ft Overall Length, Carbon Steel Material
MI ITEM #05673529
MFR #LL1266 X 50 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.90/ft(List $35.85)

Overview

Mfr description
LL1266 X 50 FT
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.

Specifications

  • Lacing
    6x6
  • Pitch
  • Pin Diameter
  • Country of Origin
    Taiwan
  • Link Plate Height
  • Link Plate Thickness
  • Overall Length
    50 ft
  • Material
    Carbon Steel
  • Finish Coating
    Carbon Steel
  • Chain Construction
    Riveted
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    21379
  • Weight
    1.46 lbs
  • Series
    LL
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text