Motion
24B-2 PROCOAT COTT CONN LINK EA PK

PEER CHAIN
24B-2 PROCOAT COTT CONN LINK EA PK

Connecting Link - 24B / 1-1/2 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673531
MFR #24B-2 PROCOAT COTT CONN LINK EA PK
List Price$80.30/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
24B-2 PROCOAT COTT CONN LINK EA PK

Connecting Link - 24B / 1-1/2 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673531
MFR #24B-2 PROCOAT COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.30/pc for your price

Overview

Mfr description
24B-2 PROCOAT COTT CONN LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.Not intended in environments where chain comes in contact with food.

Specifications

  • Chain Size & Pitch
    24B / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Chain Standard
    ISO
  • Finish Coating
    ProCoat
  • Link Plate Height
    1.315 in
  • Pin Diameter
    0.576 in
  • Resistance Application Features
    Corrosion Resistant
  • Manufacturer Stock Number
    24024
  • Weight
    1.1 lbs
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    2
  • Plate Height
    1.315 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text