Motion
C2060HNP 21/64" G-1 COTT CONN LINK

PEER CHAIN
C2060HNP 21/64" G-1 COTT CONN LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #05673536
MFR #C2060HNP 21/64" G-1 COTT CONN LINK
Price$4.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HNP 21/64" G-1 COTT CONN LINK

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #05673536
MFR #C2060HNP 21/64" G-1 COTT CONN LINK

Mfr description
C2060 HEAVY NICKEL PLATED 21/64" G-1
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.3280 in, 8.33 mm
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.12 lbs
  • Weight per Foot
    0.12 lbs, 0.18 kg/m

Details

  • Attachment Link Number
    G-1
  • Attachment Link Type
    G-1
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2060HNP 21/64 in G-1 COTT CONN LINK
  • Manufacturer Stock Number
    3233
  • Material
    Nickel Plated Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2060H
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)