Motion
C2080H-2 PROCOAT OFFSET LINK EA PK

PEER CHAIN
C2080H-2 PROCOAT OFFSET LINK EA PK

Offset Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673539
MFR #C2080H-2 PROCOAT OFFSET LINK EA PK
Price$55.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080H-2 PROCOAT OFFSET LINK EA PK

Offset Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673539
MFR #C2080H-2 PROCOAT OFFSET LINK EA PK

Mfr description
C2080-2 HEAVY PROCOAT OFFSET LINK EACH
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.06/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Weight
    0.22 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    8069
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)