Motion
C2075H PROCOAT QUEST RIV X 50  ft

PEER CHAIN
C2075H PROCOAT QUEST RIV X 50 ft

Procoat® Quest Roller Chain - Double Pitch Heavy Series, 2075 / 2 in, Riveted, 1 Strand, ProCoat Carbon Steel Material, 50 ft Length
Mi Item #05673542
MFR #C2075H PROCOAT QUEST RIV X 50 ft
Price$43.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2075H PROCOAT QUEST RIV X 50 ft

Procoat® Quest Roller Chain - Double Pitch Heavy Series, 2075 / 2 in, Riveted, 1 Strand, ProCoat Carbon Steel Material, 50 ft Length
Mi Item #05673542
MFR #C2075H PROCOAT QUEST RIV X 50 ft

Mfr description
C2075H PROCOAT RIV QUEST X 50 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.85/ft

Specifications

Dimensions

  • Overall Length
    50 ft
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Tensile Strength
    ft-lbs
  • Weight
    1.126 lbs
  • Weight per Foot
    1.126 lbs, 1.676 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2075H
  • Chain Number & Pitch
    2075 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    C2075HRPRO-Q-X-50-FT-MATCHED-REEL-SP1-T-16392
  • Manufacturer Stock Number
    16392
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)