Motion
C2040HP PROCOAT CONN LINK EA PK

PEER CHAIN
C2040HP PROCOAT CONN LINK EA PK

Connecting Link - 2040 / 1 in Chain & Pitch, Hollow Pin, Carbon Steel Material, ProCoat Finish
Mi Item #05673554
MFR #C2040HP PROCOAT CONN LINK EA PK
Price$17.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040HP PROCOAT CONN LINK EA PK

Connecting Link - 2040 / 1 in Chain & Pitch, Hollow Pin, Carbon Steel Material, ProCoat Finish
Mi Item #05673554
MFR #C2040HP PROCOAT CONN LINK EA PK

Mfr description
C2040 HOLLOW PIN PROCOAT CONN LINK EACH
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.29/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Pin Length
    0.3300 in, 8.38 mm
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.034 lbs
  • Weight per Foot
    0.034 lbs, 0.051 kg/m

Details

  • Chain Construction
    Hollow Pin
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2040HP PROCOAT CONN LINK EA PK
  • Manufacturer Stock Number
    21273
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2040
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)