Motion
C2060HSLB COTT CONN LINK EA PK

PEER CHAIN
C2060HSLB COTT CONN LINK EA PK

Connecting Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673561
MFR #C2060HSLB COTT CONN LINK EA PK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060HSLB COTT CONN LINK EA PK

Connecting Link - 2060 / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673561
MFR #C2060HSLB COTT CONN LINK EA PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2060HSLB COTT CONN LINK EA PK
  • Provides continuous lubrication and maximizes chain life.
  • Oil impregnated sintered bushings.
  • Ideal for applications where it is difficult to access or maintain chain.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.
  • Optional PEER ProCoat, which performs stronger, more impact-resistant than Stainless Steel, offers the durability and load-bearing features of Carbon Steel.

Specifications

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    22917
  • Weight
    0.12 lbs
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text