Motion
C2075H PROCOAT COTT CONN LINK

PEER CHAIN
C2075H PROCOAT COTT CONN LINK

Connecting Link - 2075 / 2 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #05673567
MFR #C2075H PROCOAT COTT CONN LINK
Price$13.77/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2075H PROCOAT COTT CONN LINK

Connecting Link - 2075 / 2 in Chain & Pitch, Cottered, ProCoat Coated Steel Material, ProCoat Finish
Mi Item #05673567
MFR #C2075H PROCOAT COTT CONN LINK

Mfr description
C2075H PROCOAT COTT CONN LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.77/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2075 / 2 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Weight
    0.2 lbs
  • Weight per Foot
    0.2 lbs, 0.3 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    C2075H
  • Chain Number & Pitch
    2075 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2075HPRO C C/L EA PK, 16393
  • Manufacturer Stock Number
    16393
  • Material
    ProCoat Coated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2075H
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)