Motion
12B PROCOAT OFFSET LINK EA PK

PEER CHAIN
12B PROCOAT OFFSET LINK EA PK

Offset Link - 12B / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673568
MFR #12B PROCOAT OFFSET LINK EA PK
Price$10.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
12B PROCOAT OFFSET LINK EA PK

Offset Link - 12B / 3/4 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
MI ITEM #05673568
MFR #12B PROCOAT OFFSET LINK EA PK

Mfr description
12B PROCOAT OFFSET LINK EACH PACK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.34/pc

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.635 in
  • Link Plate Thickness
    0.073 in
  • Pin Diameter
    0.225 in
  • Pin Length
    0.4440 in, 11.27 mm
  • Pitch
    3/4 in
  • Plate Height
    0.635 in
  • Plate Thickness
    0.073 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.054 lbs
  • Weight per Foot
    0.054 lbs, 0.08 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    12BPRO-O-L-EA-PK-T-18756
  • Manufacturer Stock Number
    18756
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    12B
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)