Motion
16B-2 RIV X 50  ft KLUBER LUBE

PEER CHAIN
16B-2 RIV X 50 ft KLUBER LUBE

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05673569
MFR #16B-2 RIV X 50 ft KLUBER LUBE
Price$114.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
16B-2 RIV X 50 ft KLUBER LUBE

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05673569
MFR #16B-2 RIV X 50 ft KLUBER LUBE

Mfr description
16B-2 RIV X 50 FT KLUBER LUBE
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.11/ft

Specifications

Dimensions

  • Inside Width
    0.670 in
  • Link Plate Height
    0.814 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.326 in
  • Plate Height
    0.830 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Tensile Strength
    34216 ft-lbs
  • Weight
    3.6 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ISO
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    26090
  • Manufacturer Stock Number
    26090
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)