Motion
C2050SS RIV X 10 FT SK-1 E2LR

PEER CHAIN
C2050SS RIV X 10 FT SK-1 E2LR

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, SK-1 Attachment , Riveted, Stainless Steel Material
Mi Item #05673573
MFR #C2050SS RIV X 10 FT SK-1 E2LR
Price$166.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050SS RIV X 10 FT SK-1 E2LR

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, SK-1 Attachment , Riveted, Stainless Steel Material
Mi Item #05673573
MFR #C2050SS RIV X 10 FT SK-1 E2LR

Mfr description
C2050 STAINLESS RIV X 10 FT SK-1 E2LR
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.23/ft

Specifications

Dimensions

  • Chain Overall Width
    0.375 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.5940 in, 15.08 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.5600 in, 14.22 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6834 ft-lbs
  • Weight
    0.56 lbs
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    SK-1
  • Attachment Link Type
    SK-1
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    304 Stainless Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    C2050SS RIV X 10 FT SK-1 E2LR
  • Manufacturer Stock Number
    16878
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)