Motion
8146 303R RIV D-3 E2LP SP1

PEER CHAIN
8146 303R RIV D-3 E2LP SP1

Engineering Chain - Roller Series, 303 / 3.000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673581
MFR #8146 303R RIV D-3 E2LP SP1
List Price$74.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
8146 303R RIV D-3 E2LP SP1

Engineering Chain - Roller Series, 303 / 3.000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673581
MFR #8146 303R RIV D-3 E2LP SP1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.05/ft for your price

Overview

Mfr description
303 RIV X 10 FT D-3 E2LP SP1
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Engineering Chain Size & Pitch
    303 / 3.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    Roller
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    1.016 in
  • Plate Thickness
    0.185 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text