Motion
40NP RIV X 100 FT WA-2 E2LP

PEER CHAIN
40NP RIV X 100 FT WA-2 E2LP

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, WA-2 Attachment , Riveted, Nickel Plated Material
MI ITEM #05673598
MFR #40NP RIV X 100 FT WA-2 E2LP
List Price$75.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40NP RIV X 100 FT WA-2 E2LP

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, WA-2 Attachment , Riveted, Nickel Plated Material
MI ITEM #05673598
MFR #40NP RIV X 100 FT WA-2 E2LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.75/ft for your price

Overview

Mfr description
40 NICKEL PLATE RIV X 100 FT WA-2 E2LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
  • Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
  • Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Attachment Link Number
    WA-2
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Nickel Plated
  • Chain Standard
    ANSI
  • Tensile Strength
    4188 lbs
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.312 in
  • Overall Length
    100 ft
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    40 / 1/2 in
  • Standards Met
    ANSI
  • Series
    Standard
  • Manufacturer Stock Number
    11334
  • Weight
    0.45 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text