Motion
5673614

PEER CHAIN
5673614

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #05673614
MFR #5673614
Price$4.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673614

Connecting Link - 40 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, ProCoat Finish
Mi Item #05673614
MFR #5673614

Mfr description
C40 PROCOAT CONN LINK EA PK
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.50/pc

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Plate Height
    0.463 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.156 in
  • Plate Height
    0.463 in
  • Plate Thickness
    0.060 in
  • Weight
    0.028 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    25667
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)