Motion
5673619

PEER CHAIN
5673619

Connecting Link - 20B / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #05673619
MFR #5673619
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673619

Connecting Link - 20B / 1-1/4 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #05673619
MFR #5673619

Mfr description
20B-3 COTT CONN LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.4010 in, 10.18 mm
  • Link Plate Height
    1.400 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.401 in
  • Pin Length
    2.2280 in, 56.59 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.400 in
  • Plate Thickness
    0.312 in
  • Roller Width
    0.4010 in, 10.19 mm
  • Weight
    0.83 lbs
  • Weight per Foot
    0.83 lbs, 1.235 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Cottered
  • Chain Number
    20B-3
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    5673619
  • Manufacturer Stock Number
    22587
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    20B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    10472 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)