Motion
12BSS A-2 CONN LINK EA PK

PEER CHAIN
12BSS A-2 CONN LINK EA PK

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #05673628
MFR #12BSS A-2 CONN LINK EA PK
Price$38.24/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
12BSS A-2 CONN LINK EA PK

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #05673628
MFR #12BSS A-2 CONN LINK EA PK

Mfr description
12B STAINLESS A-2 CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.24/pc

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.4600 in, 11.68 mm
  • Link Plate Height
    0.635 in
  • Link Plate Thickness
    0.0730 in, 1.85 mm
  • Pin Diameter
    0.225 in
  • Pin Length
    0.5740 in, 14.58 mm
  • Pitch
    3/4 in
  • Plate Height
    0.635 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.055 lbs
  • Weight per Foot
    0.055 lbs, 0.082 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    A-2
  • Attachment Link Type
    A-2
  • Chain Construction
    Spring Clip
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    12BSS A-2 C/L EA PK
  • Manufacturer Stock Number
    26297
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    12B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)