Motion
C2122HSS OFFSET LINK EA PK

PEER CHAIN
C2122HSS OFFSET LINK EA PK

Offset Link - 2122 / 3 in Pitch, Cottered, 600 Stainless Steel Material
Mi Item #05673645
MFR #C2122HSS OFFSET LINK EA PK
Price$50.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2122HSS OFFSET LINK EA PK

Offset Link - 2122 / 3 in Pitch, Cottered, 600 Stainless Steel Material
Mi Item #05673645
MFR #C2122HSS OFFSET LINK EA PK

Mfr description
C2122 HEAVY STAINLESS OFFSET LINK EACH
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.81/pc

Specifications

Dimensions

  • Chain Size & Pitch
    2122 / 3 in
  • Link Plate Height
    1.369 in
  • Link Plate Thickness
    0.219 in
  • Pin Diameter
    0.437 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Weight
    2.06 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    7033
  • Material
    600 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)