Motion
63 PROCOAT SB RIV X 10  ft

PEER CHAIN
63 PROCOAT SB RIV X 10 ft

Procoat® Roller Chain - Standard Series, 63 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05673652
MFR #63 PROCOAT SB RIV X 10 ft
Price$74.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
63 PROCOAT SB RIV X 10 ft

Procoat® Roller Chain - Standard Series, 63 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05673652
MFR #63 PROCOAT SB RIV X 10 ft

Mfr description
63 PROCOAT SIDE BOW RIV X 10 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.16/ft

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.1040 in, 2.64 mm
  • Pitch
    3/4 in
  • Plate Height
    0.6850 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    ft-lbs
  • Weight
    1.04 lbs
  • Weight per Foot
    1.04 lbs, 1.55 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    63
  • Chain Number & Pitch
    63 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    63 PROCOAT SB RIV X 10 ft
  • Manufacturer Stock Number
    5410
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    1800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)