Motion
80NP WK-2 CONN LINK EA PK

PEER CHAIN
80NP WK-2 CONN LINK EA PK

Connecting Link - 80 / 1 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #05673655
MFR #80NP WK-2 CONN LINK EA PK
Price$27.68/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80NP WK-2 CONN LINK EA PK

Connecting Link - 80 / 1 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #05673655
MFR #80NP WK-2 CONN LINK EA PK

Mfr description
80 NICKEL PLATED WK-2 CONN LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.68/pc

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.313 in
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Weight
    0.22 lbs

Details

  • Attachment Link Number
    WK-2
  • Attachment Link Type
    WK-2
  • Chain Construction
    Spring Clip
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    7992
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    80
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)