Motion
C2040HP PROCOAT X 100  ft

PEER CHAIN
C2040HP PROCOAT X 100 ft

Procoat® Roller Chain - Double Pitch Hollow Pin Series, 2040 / 1 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 100 ft Length
Mi Item #05673658
MFR #C2040HP PROCOAT X 100 ft
Price$36.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040HP PROCOAT X 100 ft

Procoat® Roller Chain - Double Pitch Hollow Pin Series, 2040 / 1 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 100 ft Length
Mi Item #05673658
MFR #C2040HP PROCOAT X 100 ft

Mfr description
C2040 HOLLOW PIN PROCOAT X 100 FT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.05/ft

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    0.31 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Stock Number
    21265
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Hollow Pin
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)