Motion
100-3 RIV X 10  ft

PEER CHAIN
100-3 RIV X 10 ft

Quest™ Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05673660
MFR #100-3 RIV X 10 ft
Price$195.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
100-3 RIV X 10 ft

Quest™ Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05673660
MFR #100-3 RIV X 10 ft

Mfr description
100-3 RIV QUEST X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.48/ft

Specifications

Dimensions

  • Chain Overall Width
    0.750 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1870 in, 30.14 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    2.3380 in, 59.38 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.165 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    76059 lbs
  • Weight
    8 lbs
  • Weight per Foot
    8 lbs, 11.906 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    100-3
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    100-3 RIV QUEST X 10 ft
  • Manufacturer Stock Number
    22348
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    12677 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)