Motion
200NP OFFSET LINK EA PK

PEER CHAIN
200NP OFFSET LINK EA PK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #05673667
MFR #200NP OFFSET LINK EA PK
Price$262.87/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
200NP OFFSET LINK EA PK

Offset Link - 200 / 2-1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
Mi Item #05673667
MFR #200NP OFFSET LINK EA PK

Mfr description
200 NICKEL PLATED OFFSET LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.87/pc

Specifications

Dimensions

  • Chain Size & Pitch
    200 / 2-1/2 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.781 in
  • Plate Height
    2.375 in
  • Plate Thickness
    0.312 in
  • Roller Diameter
    1.562 in
  • Weight
    1.84 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    18328
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)