Motion
5673685

PEER CHAIN
5673685

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #05673685
MFR #5673685
Price$115.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673685

Attachment Chain - Standard Series, 60 / 3/4 in Pitch, SK-1 Attachment , Riveted, Carbon Steel Material
Mi Item #05673685
MFR #5673685

Mfr description
60 RIV X 50 FT SK-1 EL
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.82/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.235 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    9259 ft-lbs
  • Weight
    1.34 lbs

Details

  • Attachment Link Number
    SK-1
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Black Oxide
  • Manufacturer Catalog Number
    PC40B26HF X 1-1/4 in
  • Manufacturer Stock Number
    15253
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)