Motion
63SS SB CONN LINK EA PK

PEER CHAIN
63SS SB CONN LINK EA PK

Connecting Link - 63 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #05673686
MFR #63SS SB CONN LINK EA PK
Price$11.12/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
63SS SB CONN LINK EA PK

Connecting Link - 63 / 3/4 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #05673686
MFR #63SS SB CONN LINK EA PK

Mfr description
63 STAINLESS SIDE BOW CONN LINK EACH
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.12/pc

Specifications

Dimensions

  • Chain Size & Pitch
    63 / 3/4 in
  • Plate Height
    0.6850 in
  • Weight
    0.053 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    63SS
  • Chain Number & Pitch
    63 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Side Bow Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    4384
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)