Motion
C16BSS CONN LINK EA PK

PEER CHAIN
C16BSS CONN LINK EA PK

Connecting Link - 16B / 1 in Pitch, Spring Clip, 304 Stainless Steel Material
Mi Item #05673687
MFR #C16BSS CONN LINK EA PK
Price$27.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C16BSS CONN LINK EA PK

Connecting Link - 16B / 1 in Pitch, Spring Clip, 304 Stainless Steel Material
Mi Item #05673687
MFR #C16BSS CONN LINK EA PK

Mfr description
C16B STAINLESS CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.81/pc

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Weight
    0.136 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    13893
  • Material
    304 Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)