Motion
24592 25 DETACHABLE

PEER CHAIN
24592 25 DETACHABLE

Engineering Chain - Detachable Series, 25 / 0.904 in Pitch, Riveted, Carbon Steel Material
Mi Item #05673689
MFR #24592 25 DETACHABLE
Price$71.77/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
24592 25 DETACHABLE

Engineering Chain - Detachable Series, 25 / 0.904 in Pitch, Riveted, Carbon Steel Material
Mi Item #05673689
MFR #24592 25 DETACHABLE

Mfr description
25 DETACHABLE X 10 FT
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.77/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    25 / 0.904 in
  • Link Plate Height
    0.2300 in
  • Link Plate Thickness
    0.0300 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.0905 in
  • Roller Diameter
    0.1300 in
  • Tensile Strength
    1036 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Detachable
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)