Motion
35-2SS WK-1 CONN LINK

PEER CHAIN
35-2SS WK-1 CONN LINK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #05673691
MFR #35-2SS WK-1 CONN LINK
Price$38.08/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35-2SS WK-1 CONN LINK

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #05673691
MFR #35-2SS WK-1 CONN LINK

Mfr description
35-2 STAINLESS WK-1 CONN LINK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.08/pc

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.142 in
  • Pin Length
    0.3030 in, 7.70 mm
  • Pitch
    3/8 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.030 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    0.02 lbs
  • Weight per Foot
    0.02 lbs, 0.03 kg/m

Details

  • Attachment Link Number
    WK-1
  • Attachment Link Type
    WK-1
  • Chain Construction
    Spring Clip
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    35-2SS WK-1 CONN LINK
  • Manufacturer Stock Number
    21271
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)