Motion
60HP OFFSET LINK EA PK

PEER CHAIN
60HP OFFSET LINK EA PK

Offset Link - 60 / 3/4 in Pitch, Hollow Pin, Carbon Steel Material
Mi Item #05673696
MFR #60HP OFFSET LINK EA PK
Price$19.29/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60HP OFFSET LINK EA PK

Offset Link - 60 / 3/4 in Pitch, Hollow Pin, Carbon Steel Material
Mi Item #05673696
MFR #60HP OFFSET LINK EA PK

Mfr description
60 HOLLOW PIN OFFSET LINK EA PK
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.29/pc

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Plate Height
    0.673 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.235 in
  • Plate Height
    0.673 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Weight
    0.065 lbs

Details

  • Chain Construction
    Hollow Pin
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Offset Link
  • Manufacturer Stock Number
    4456
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)