Motion
80HP OFFSET LINK EA PK

PEER CHAIN
80HP OFFSET LINK EA PK

Offset Link - 80 / 1 in Chain & Pitch, Hollow Pin, Carbon Steel Material
Mi Item #05673700
MFR #80HP OFFSET LINK EA PK
Price$30.74/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80HP OFFSET LINK EA PK

Offset Link - 80 / 1 in Chain & Pitch, Hollow Pin, Carbon Steel Material
Mi Item #05673700
MFR #80HP OFFSET LINK EA PK

Mfr description
80 HOLLOW PIN OFFSET LINK EACH PACK
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/pc

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Pin Length
    0.6990 in, 17.75 mm
  • Pitch
    1 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.146 lbs
  • Weight per Foot
    0.146 lbs, 0.217 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Hollow Pin
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80HP OFFSET LINK EA PK
  • Manufacturer Stock Number
    5283
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    80
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
  • Working Load Capacity
    1710 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)