Motion
C2122HSS RIV X 10  ft

PEER CHAIN
C2122HSS RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2122 / 3 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05673714
MFR #C2122HSS RIV X 10 ft
Price$460.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2122HSS RIV X 10 ft

Roller Chain - Double Pitch Heavy Series, 2122 / 3 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #05673714
MFR #C2122HSS RIV X 10 ft

Mfr description
C2122 HEAVY STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.16/ft

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    3 in
  • Plate Height
    1.369 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    1.750 in
  • Roller Width
    1.000 in
  • Tensile Strength
    40345 ft-lbs
  • Weight
    5.4 lbs
  • Weight per Foot
    5.4 lbs, 8.036 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2122
  • Chain Number & Pitch
    2122 / 3 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    C2122HSS RIV X 10 ft
  • Manufacturer Stock Number
    7032
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI
  • Working Load Capacity
    708 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)