Motion
160-5H RIV X 10  ft

PEER CHAIN
160-5H RIV X 10 ft

Roller Chain - Heavy Series, 160 / 2 in Pitch, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #05673716
MFR #160-5H RIV X 10 ft
Price$856.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
160-5H RIV X 10 ft

Roller Chain - Heavy Series, 160 / 2 in Pitch, Riveted, 5 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #05673716
MFR #160-5H RIV X 10 ft

Mfr description
160-5 HEAVY RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$856.10/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    ft-lbs
  • Weight
    35.45 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    14485
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    5
  • Number Of Strands Across
    5
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)