Motion
C16BSS RIV X 10  ft

PEER CHAIN
C16BSS RIV X 10 ft

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #05673726
MFR #C16BSS RIV X 10 ft
Your Price$129.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C16BSS RIV X 10 ft

Roller Chain - British Standard Series, 16B / 1 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 10 ft Length
MI ITEM #05673726
MFR #C16BSS RIV X 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.41/ft(List $194.11)

Overview

Mfr description
C16B STAINLESS RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Metric
  • Series
    British Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    10 ft
  • Finish Coating
    Corrosion Resistant
  • Inside Width
    0.670 in
  • Link Plate Height
    1.000 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.325 in
  • Roller Diameter
    0.475 in
  • Chain Standard
    ANSI
  • Standards Met
    ISO
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    16B / 1 in
  • Manufacturer Catalog Number
    13886
  • Weight
    1.81 lbs
  • Manufacturer Stock Number
    13886
  • Country of Origin
    Taiwan
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought