Motion
C2052HP OFFSET LINK

PEER CHAIN
C2052HP OFFSET LINK

Offset Link - 2052 / 1-1/4 in Pitch, Hollow Pin, Carbon Steel Material
MI ITEM #05673728
MFR #C2052HP OFFSET LINK
Your Price$7.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2052HP OFFSET LINK

Offset Link - 2052 / 1-1/4 in Pitch, Hollow Pin, Carbon Steel Material
MI ITEM #05673728
MFR #C2052HP OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.73/pc(List $11.59)

Overview

Mfr description
C2052 HOLLOW PIN OFFSET LINK
  • All PEER hollow pins are manufactured with precision.
  • PEER hollow pin chain provides a multitude of possibilities for attachment/cross rod spacing.
  • Ideal for easy assembly and disassembly of attachments.

Specifications

  • Chain Size & Pitch
    2052 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Hollow Pin
  • Chain Standard
    ANSI
  • Roller Diameter
    0.750 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.202 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    4772
  • Weight
    0.07 lbs
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought