Motion
5673741

PEER CHAIN
5673741

Roller Chain - Rollerless Series, 165 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05673741
MFR #5673741
Price$114.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673741

Roller Chain - Rollerless Series, 165 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05673741
MFR #5673741

Mfr description
165 RIV X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.65/ft

Specifications

Dimensions

  • Inside Width
    1.2900 in, 32.76 mm
  • Link Plate Height
    1.9000 in, 48.25 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.125 in
  • Tensile Strength
    ft-lbs
  • Weight
    5.7 lbs
  • Weight per Foot
    5.7 lbs, 8.48 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    165
  • Chain Number & Pitch
    165 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Rollerless Chain
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Hot Dipped Lubricated
  • Manufacturer Catalog Number
    165 RIV X 10 FT
  • Manufacturer Stock Number
    26990
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Rollerless
  • Standards Met
    ANSI
  • Type
    Rollerless Chain
  • Working Load Capacity
    11905 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)