Motion
88 F-2 ATT

PEER CHAIN
88 F-2 ATT

Engineering Chain - Detachable Series, 88 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673755
MFR #88 F-2 ATT
Your Price$49.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
88 F-2 ATT

Engineering Chain - Detachable Series, 88 / 2.6090 in Pitch, Riveted, Carbon Steel Material
MI ITEM #05673755
MFR #88 F-2 ATT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.45/ft(List $74.18)

Overview

Mfr description
88 F-2 DETACHABLE ATT
  • All PEER detachable chains feature one piece, interconnecting links for easy assembly and disassembly.
  • Used in a wide variety of applications.

Specifications

  • Engineering Chain Size & Pitch
    88 / 2.6090 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Series
    Detachable
  • Pin Diameter
    0.480 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    26395
  • Weight
    1 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    88

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought