Motion
5673759

PEER CHAIN
5673759

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673759
MFR #5673759
List Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
5673759

Connecting Link - 60 / 3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05673759
MFR #5673759

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.88/each for your price

Overview

Mfr description
C60 COTT CONN LINK COMB
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Chain Standard
    ANSI
  • Link Plate Height
    0.685 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Resistance Application Features
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    17611
  • Weight
    0.5 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Plate Height
    0.685 in
  • Plate Thickness
    0.094 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text