Motion
SV-50810
Sintered Vent - 8 mm OD, 10 mm Overall Length, 0.3 mm Pore Dia., 96 Pores
MI ITEM #05674244
MFR #SV-50810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 8 mm OD, 10 mm Overall Length, 0.3 mm Pore Dia., 96 Pores
MI ITEM #05674244
MFR #SV-50810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SV-50810 10MM LONG X 8MM W .5 PORE
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
  • Longer life
  • Lower cost
  • Available in Metallic Alloy or Stainless Steel

Specifications

  • Outside Diameter
    8 mm
  • Overall Length
    10 mm
  • Pore Diameter
    0.3 mm
  • Number of Pores
    96
  • Additional Details
    Available in Metallic Alloy or Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text