Motion
CA-24-2
Turntable Bearing - Steel, 24.0000 in OD, 2.0000 in Width
Mi Item #05674298
MFR #CA-24-2
Price$593.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turntable Bearing - Steel, 24.0000 in OD, 2.0000 in Width
Mi Item #05674298
MFR #CA-24-2

Mfr description
CA-24-2 MANUAL CAROUSEL 2000 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.20/each

Specifications

Dimensions

  • Outside Diameter
    24.0000 in
  • Overall Width
    2.0000 in
  • Weight
    23 lbs, 10.43 kg

Details

  • Axial Static Load Capacity
    8896.4 N
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Product Type
    Turntable Bearings
  • Series
    CA
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)