Motion
CA-48-4
Turntable Bearing - Steel, 48.0000 in OD, 2.0000 in Width
Mi Item #05674307
MFR #CA-48-4
Price$777.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Turntable Bearing - Steel, 48.0000 in OD, 2.0000 in Width
Mi Item #05674307
MFR #CA-48-4

Mfr description
CA-48-4 MANUAL CAROUSEL 4000 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.52/each

Specifications

Dimensions

  • Inside Diameter
    44.5000 in, 1130.30 mm
  • Outside Diameter
    48.0000 in
  • Overall Width
    2.0000 in
  • Weight
    51 lbs, 23.13 kg

Details

  • Axial Static Load Capacity
    17792.9 N
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Product Type
    Turntable Bearings
  • Series
    CA
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)